£44.79
Ex VAT
£53.75
Inc VAT
Product Details
Product Specification
This 10 litre washer solvent is a high powered solution for washers. It is manufactured with a special selection of aromatic and aliphatic hydrocarbon solvents, making it ideal for removing heavy oils, tar, oxidised and heavy oil deposits and heavy grease. It can also be used on glass, enamel, concrete, metals and stone. To minimise the risk of fire the solvent has a flash point greater than 61°C.
Features and Benefits
• High powered solution for washers
• Special blend of aromatic and aliphatic hydrocarbon solvents
• Ideal for removing heavy oils, oxidised, heavy oil deposits and heavy grease
Typical Applications
• Usable on glass, enamel, concrete, metals and stone
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | SIP |
Container Type | Tub |
EAN | 5012713023820 |
ECLASS Code | 23060101 |
MFR Part No. | 2382 |
Product Type | Parts Washer Solvent |
Removes | Grease Oil |
Size | 10ltr |
Suitable For Use On | Concrete Enamel Glass Metal Stone |
UNSPSC Code | 15121514 |