£54.99
Ex VAT
£65.99
Inc VAT
Product Details
Product Specification
Isopropyl alcohol based promoter for use in conjunction with VHB™ tapes.
Features and Benefits
• One step solution for cleaning and promoting better adhesion to relatively clean surfaces
• Increases tape adhesion
• Clear in colour once applied
Typical Applications
• Painted surfaces
• Bare metal substrates
• Galvanised steel
Notes
• As surfaces and paint formulations vary considerably, each application should be verified through testing
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | 3M |
Container Type | Bottle |
EAN | 0048011581477 |
ECLASS Code | 23060101 |
MFR Part No. | 7000001323 |
Product Type | Adhesive Promoter |
Removes | Grease Oil |
Series | 111 |
Size | 250ml |
Suitable For Use On | Metal |
UNSPSC Code | 15121514 |