£4.49
Ex VAT
£5.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Simoniz Shampoo & Wax reduces cleaning time by quickly removing dirt, road grime, and traffic film. Its pH-neutral formula is tough on dirt but gentle enough for all paintwork types. The inclusion of Carnauba wax helps protect and enhance the shine of your car's paintwork. Ideal for regular car maintenance, it combines powerful cleaning with high-quality waxing in one easy step, ensuring your vehicle looks clean and polished after every wash. Perfect for those seeking a thorough clean and long-lasting shine for their car.
Features and Benefits
• Removes dirt and traffic film fast
• pH neutral - safe for all paintwork finishes
• Brilliant streak-free shine
• Protects and enhances paintwork with Carnauba wax
Attribute | Value |
---|---|
Brand | Simoniz |
Container Type | Container |
ECLASS Code | 23060101 |
MFR Part No. | SIM7323111D |
Removes | Bacteria and viruses Dirt Dust Fingerprints Grease Grime Oil |
Series | Shampoo & Snow Foam |
Size | 2ltr |
Suitable For Use On | All car paintwork |
UNSPSC Code | 15121514 |