£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
Product Documents
A contact cleaner lubricant that ideal for the safe and effective cleaning of electrical contacts and switches.
Features and Benefits:
•A versatile product for use on electrical switch-gear, electric motor contacts and radar systems where contacts may be exposed to moisture
•Removes light oils, light grease, tarnish, and oxidation, whilst also cleaning, lubricating, and preventing corrosion in one application
•Cuts voltage drop between contacts and leaves an oily conductive film for contact protection and prevents arcing
Typical Applications:
•PCBs
•Electrical contacts and switches
•Electrical and electronic assemblies
•Relays
•Condensers
•Electric motors
•Precision instruments
•Communications equipment
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419371237 |
ECLASS Code | 23060101 |
MFR Part No. | 31889 |
Product Type | Contact Cleaner |
Removes | Grease Oil Oxidation Tarnish |
Size | 400ml |
Suitable For Use On | Plastic and rubber surfaces |
UNSPSC Code | 15121514 |