noscriptLoctite 7039, Contact Cleaner, Solvent Based, Aerosol, 400ml 2098988 | Cromwell Tools

Loctite

7039, Contact Cleaner, Solvent Based, Aerosol, 400ml

SKU:

LOC7257039F

MPN:

2098988

£16.49

Ex VAT

£19.79

Inc VAT

IN STOCK (1)

    Product Details

    7039 Aerosol Contact Cleaner designed for electrical components and equipment which is exposed to moisture.


    Features and Benefits
    • Fast drying
    • Leaves residue which repels water
    • Formulates to spray on electrical contacts without damaging the existing varnish


    Typical Applications
    • Contacts
    • Switches
    • Motors
    • Relays


    Notes
    • For use applications with an operating range of -30 °C to +50°C


    Product Documents
    Product Specification
    Attribute
    Value

    Base Type

    Solvent Based

    Brand

    Loctite

    Container Type

    Aerosol

    EAN

    5010266265261

    ECLASS Code

    23060101

    For Use On

    Contacts Motors Switches Windings

    MFR Part No.

    303145

    Product Type

    Contact Cleaner

    Removes

    Contaminants Moisture

    Series

    7039

    Size

    400ml

    Suitable For Use On

    Electrical General Parts

    UNSPSC Code

    15121514