noscriptLoctite 7061 Superclean, Cleaner, Solvent Based, Aerosol, 400ml 195568 | Cromwell Tools

Loctite

7061 Superclean, Cleaner, Solvent Based, Aerosol, 400ml

SKU:

LOC7255702S

MPN:

195568

£14.49

Ex VAT

£17.39

Inc VAT

OUT OF STOCK

    Product Details

    7061 is a non-CFC solvent based formulation for cleaning and degreasing of surfaces to be bonded with Loctite adhesives. It is especially useful as a pre-assembly treatment to finalise surfaces for bonding, effectively removing grease, oils and lubricants as well as metal cuttings and fines. With a high solvent, powerful formulation it can be used as a cleaner and degreaser in a multitude of applications.


    Features and Benefits
    • Solvent based (acetone) general purpose part cleaner
    • Fast evaporation and powerful cleaning power
    • Effectively removes dirt, resins, lacquer, oils and greases
    • Can be used as a pre-assembly treatment before bonding
    • Easy application via aerosol


    Typical Applications
    • Metalwork
    • Pre-bonding treatment
    • Parts cleaner


    Warning
    • Flammable - Aerosol, contains solvents


    Product Documents
    Product Specification
    Attribute
    Value

    Base Type

    Solvent Based

    Brand

    Loctite

    Container Type

    Aerosol

    ECLASS Code

    23060101

    MFR Part No.

    195568

    Product Type

    Cleaner

    Removes

    Grease Grime Oil

    Series

    7061 Superclean

    Size

    400ml

    Suitable For Use On

    General Parts

    UNSPSC Code

    15121514