£19.99
Ex VAT
£23.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Solvent-based general-purpose product for cleaning and degreasing any kind of surface or machinery component before proceeding with a repair or assembly job. Removes most greases, oils, lubrication fluids, metal cuttings and fines from all surfaces. Leaves no residue.
Features and Benefits
• Solvent-based general parts cleaner
• Ideal for use prior to adhesive bonding and sealing applications
• Leaves no residue
• Removes most greases, oils, lubrication fluids, metal cuttings and fines
Typical Applications
• Bonding
• Sealing
• Metalwork
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Loctite |
Container Type | Aerosol |
EAN | 5010266254579 |
ECLASS Code | 23060101 |
MFR Part No. | 195814 |
Product Type | Cleaner |
Removes | Grease Oil |
Series | 7063 Superclean |
Size | 400ml |
Suitable For Use On | General Parts |
UNSPSC Code | 15121514 |