£1.79
Ex VAT
£2.15
Inc VAT
Product Details
Product Specification
Product Documents
Super Professional all purpose cleaner effectively cleans away everyday soiling on a wide range of surfaces.
Features and Benefits
• Easily cuts through grease and grime for excellent results
• Leaves a streak-free finish
• Provides a long-lasting citrus scent
Typical Applications
• Kitchens
• Bathrooms
• Washrooms
• Hard surfaces
Standards
• Produced under ISO 9001 Quality Management System and ISO 14001 Environmental Management System
Attribute | Value |
---|---|
Brand | Mirius |
Container Type | Spray Bottle |
ECLASS Code | 23060101 |
MFR Part No. | 800-277-0004 |
Product Type | Multi-Purpose Cleaner |
Series | H2 |
Size | 750ml |
UNSPSC Code | 15121514 |