£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Product Documents
Air duster 2 is a high pressure, inert, liquefied gas that safely removes dust and loose debris with a powerful blast of air.
Features and Benefits
• Safe for use on all surfaces, electronic components and sensors and helps prevent electronic component errors or downtime
• Zero odour in use and does not contain CFC's, HFC's, and is non-ozone depleting
• Powerful blast easily displaces loose contamination
• Featuring 'active carbon capture technology' to maximise performance and efficiency
Typical Applications
• Electrics
• Printed circuit boards
• Miniature assemblies
• Precision instruments
• Laboratory equipment
• Timers
• Communication equipment
• Servo-mechanisms
• Data processing equipment
• For the rapid and effective removal of loose contamination from electronics and optics
Notes
• Non-flammable (directive 2008/47/EC)
• NSF K2 Registered (No. 157081)
• Inert, Dry
• Non flammable
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419373668 |
ECLASS Code | 23060101 |
MFR Part No. | 33181-AA |
Product Type | Non-Flammable Air Duster |
Removes | Debris Dust |
Series | Air Duster 2 |
Size | 400ml |
Suitable For Use On | Electronic Components and Sensors |
UNSPSC Code | 15121514 |