£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Product Documents
All-Purpose Cleaner & Degreaser Concentrate - 5L
A heavy duty All-Purpose Cleaner & Degreaser is a must have for every cleaning project. It is the perfect everyday cleaner that is so powerful, it can even be diluted and still get the job done.
• Attacks tough grease and grime.
• Everyday cleaner for counter-tops, tiles, stainless steel, porcelain, fibreglass and painted surfaces.
• Not suitable for use on: Natural stone surfaces, carpet and vehicle paint.
• 1L makes up to 10 Litres of solution.
Attribute | Value |
---|---|
Brand | Zep Commercial |
Container Type | Bottle |
EAN | 5060411280052 |
ECLASS Code | 23060101 |
MFR Part No. | 0005ZCALLPURPOSE |
Product Type | Cleaner/Degreaser |
Removes | Grease Grime |
Size | 5ltr |
Suitable For Use On | Counter-tops Fibre Glass Paint Porcelain Stainless Steel Tiles |
UNSPSC Code | 15121514 |