£9.79
Ex VAT
£11.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
An anti-static cleaner that can be used to remove general grime and soiling on both hard and soft surfaces. Ideal for use as a post-maintenance cleaner its formula removes light oils, finger marks and grime whilst inhibiting dust build up thanks to its anti-static properties.
Features and Benefits
• The anti-static formulation inhibits dust attraction
• Removes light oils, finger marks, and general grime
• Safe for use on plastics, metals, painted and glazed surfaces
Typical Applications
• Business machines
• Office equipment
•Domestic appliances
•Worktops
•Walls
•Machinery
•Casings
•Cabinets
•Formica
•Vinyl
•Leatherette upholstery
Approvals
•Multiple approvals: Rail, NATO, Ford, British Coal, Rolls Royce Aerospace
Attribute | Value |
---|---|
Base Type | Water Based |
Brand | Ambersil |
Container Type | Spray Bottle |
EAN | 5017419370629 |
ECLASS Code | 23060101 |
MFR Part No. | 31593-AA |
Product Type | Foam Cleaner |
Removes | Contaminants Grease Grime |
Series | Amberclens |
Size | 750ml |
Suitable For Use On | Electrical Engineering Equipment Machinery Metal Paint Plastic |
UNSPSC Code | 15121514 |