£70.99
Ex VAT
£85.19
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
Product Documents
Formulated with a slower evaporation rate for longer contact time on heavy grease and old lubricant deposits, Amberklene ME20 Heavy Duty Solvent also features superior wetting properties for extended contact time and solvency performance. Its high flash point of 41°C provides improved application safety.
Features and Benefits
• Removes heavy, old, and significant deposits of oil, grease, waxes and silicone
• Superior wetting properties for extended contact time and solvency performance
• Higher flash point of 41°C for application safety
• Leaves a clean, dry, residue free surface
Typical Applications
• Aerospace
• Automotive
• Engineering applications
Warnings
• Flammable - Aerosol, contains solvents
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Ambersil |
Container Type | Tin |
ECLASS Code | 23060101 |
For Use On | Agriculture Automotive Aviation Drives Exposed to the Elements or with Longer Service Intervals Electric Motors Gearboxes Light and Heavy Engineering Marine Moulding Offshore Printing Pumps Sewing and Upholstery |
MFR Part No. | 31636 |
Product Type | Cleaner |
Removes | Grease Oil Silicone Wax |
Series | Amberklene ME20 |
Size | 5ltr |
Suitable For Use On | Engineering Equipment Metal Plastic |
UNSPSC Code | 15121514 |