£224.00
Ex VAT
£268.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Ambersolv Water-based cleaner with added citrus power. Ideal for cleaning around gearboxes, pumps and for removing hydraulic oil leak residue.
Features and Benefits
• Removes oil, grease residue, grime, silicone, water-based paints and inks/dyes
• Ideal as a post-maintenance cleaner or as a general cleaner
• Biodegradable for a more eco-friendly solution
• removes bitumen residue & softens resins and some adhesives
Typical Applications
• Cleaning aircraft exterior surfaces
• Removing dirt and contamination from hard surfaces, including photocopiers, computers, fax machines
• Office
Attribute | Value |
---|---|
Base Type | Water Based |
Brand | Ambersil |
Container Type | Drum |
ECLASS Code | 23060101 |
MFR Part No. | 31783 |
Product Type | Cleaner |
Removes | Adhesives Bitumen Contaminants Grease |
Series | Ambersolv AB1 |
Size | 25ltr |
Suitable For Use On | Aircraft exterior surfaces Electrical |
UNSPSC Code | 15121514 |