£14.99
Ex VAT
£17.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
With and ultra pure formulation for critical maintenance, Amberton Ultra-Pure is an effective electrical contact cleaner, removing light oils and contamination safely from electrical equipment. Its excellent materials compatibility allows the cleaner to be used safely on components such as PCB's, relays, all electrical contacts and switches.
Features and Benefits
• Excellent materials compatibility and safe for use on plastics, rubber, composites, metal and painted surfaces
• Non-conductive and will not product frost
• Quick and effective cleaning with zero residue
Typical Applications
• Electrics
Approvals
• Automotive approval: Ford Tox No: 166300
• Rail approved: 007/007224
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419370179 |
ECLASS Code | 23060101 |
MFR Part No. | 31552 |
Product Type | Contact Cleaner |
Removes | Oil |
Series | Ambertron |
Size | 400ml |
Suitable For Use On | Electrical |
UNSPSC Code | 15121514 |