£259.00
Ex VAT
£310.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Ambertron contact cleaner is developed for cleaning electrical contacts and switches. The non-conductive formula quickly removes light oils and contamination from contacts and printed circuit boards (PDBs) without producing frost residues.
Features and Benefits
• 360 degree spray system allows for application at all angles for consistent and complete coverage
• Residue-free cleaning thanks to the fast evaporation formula
• No frost formula prevents condensation appearing on surfaces to prevent corrosion forming
Typical Applications
• Printed circuit boards (PCBs)
• Electrical contacts and switches
• Tape heads
• Transistors
• Condensers
• Electrical and electronic assemblies
• Relays
• Precision instruments
• Electric motors
• Communication equipment
Standards
• ISO 9001
• ISO 14001
Approvals
• Automotive approval - Ford Tox No. 166300
• Rail approval no. 007/007224
Warnings
• Extremely flammable. Remove all sources of ignition before use
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Ambersil |
Container Type | Can |
EAN | 5017419374344 |
ECLASS Code | 23060101 |
MFR Part No. | 1031096 |
Product Type | Contact Cleaner |
Size | 25ltr |
UNSPSC Code | 15121514 |