£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Product Documents
Neutralizes static electricity on any surface prone to static charge. Ideal for use prior to maintenance, or as part of a static control programme.
Features and Benefits
•Quick and easy to use, the spray rapidly reduces electrostatic charges
•Non-toxic and biodegradable
Typical Applications
•Paper and textile industries
•Anywhere prone to airborne dust
•Plastic components
Warnings
•Do not use on live electrical equipment
•After applying, always leave for 4/5 minutes before operating the equipment
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419372265 |
ECLASS Code | 23060101 |
For Use On | Electrics Paper Plastic |
MFR Part No. | 31561 |
Product Type | Anti-Static Cleaner |
Removes | Static |
Size | 400ml |
UNSPSC Code | 15121514 |