£10.79
Ex VAT
£12.95
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
BA40 Water Soluble Solvent cleaner from Ambersil removes uncured polysulphide sealant and has been specifically designed for the aviation industry. It can also be used to remove other stubborn soiling like ink and resin, easily penetrating grime for maximum cleaning efficiency.
Features and Benefits
• Removes stubborn residues including adhesives, inks, resins, varnishes and lacquers, leaving zero residue
• The powerful solvent easily penetrates rapid evaporation, for maximum efficiency
• Low pressure spray provides an even coverage and prevents splash back
Typical Applications
• Aviation
• Uncured polysulphides
• Adhesives
• Inks
• Resins
• Varnishes
• Lacquers
• Rubbers
• Printing industry
• Engineering industry
Notes
• May affect certain plastics, always test a small area before general use
• Ensure electrical equipment is switched off before cleaning
• Evaporates quickly
Warning
• Flammable - Aerosol
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419370193 |
ECLASS Code | 23060101 |
MFR Part No. | 31556 |
Product Type | Cleaner |
Removes | Adhesives Grease |
Series | BA40 |
Size | 400ml |
Suitable For Use On | Metal |
UNSPSC Code | 15121514 |