£12.99
Ex VAT
£15.59
Inc VAT
Product Details
Product Specification
Product Documents
C041
Natural enzyme liquid treatment to maintain free flowing drains and reduce odour. Digests and liquefies all types of organic waste, works immediately above and below the water line.
Continued 24 hour a day action and will overcome existing bacteria responsible for malodours.
Safe for operators, systems and the environment, ideal for use in waste areas of kitchens and food processing plants
UK Rail Cat No: 007/500040.
Attribute | Value |
---|---|
Brand | Arrow Solutions |
ECLASS Code | 23060101 |
MFR Part No. | C0415XXAM |
Product Type | Drain Treatment |
Removes | Drains |
Series | C041 |
Size | 5ltr |
UNSPSC Code | 15121514 |