£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
Dissolves grease, fat and ingrained soil. Unperfumed and non-tainting. For use on a wide range of surfaces including floors, walls, tiles, doors, canopies, fryers, stainless steel, rubber, plastic, glass, paint work, enamel, porcelain, leatherette and PVC.
Attribute | Value |
---|---|
Brand | Jeyes |
Container Type | Bottle |
ECLASS Code | 23060101 |
MFR Part No. | YC03-5LX2-JEYESPRO |
Product Type | Cleaner/Degreaser |
Removes | Fat Soil |
Series | C3 Power |
Size | 5ltr |
UNSPSC Code | 15121514 |