£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Product Documents
C325
Premium ultra fast hard surface heavy duty cleaner and degreaser with lemon fragrance. Contains grease-busting emulsifiers for rapid penetration and removal of oil and grease deposits. Versatile degreaser for machinery, plant and equipment. Non caustic formula minimises damage to soft metals such as aluminium and galvanised surfaces, also suitable for use on most wipeable surfaces, floors, walls, tiles and vinyl.
Fresh citrus fragrance masking odours and freshens as it cleans. Non Irritant formula - Low Hazard in use.
UK Rail Cat No: 007/000086.
Attribute | Value |
---|---|
Brand | Arrow Solutions |
Container Type | Bottle |
ECLASS Code | 23060101 |
MFR Part No. | C3255XXAM |
Product Type | Cleaner/Degreaser |
Removes | Grease Oil |
Series | Superclean |
Size | 5ltr |
UNSPSC Code | 15121514 |