SKU:
ARR7045100K
MPN:
C96020XAM
£78.99
Ex VAT
£94.79
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Heavy duty non caustic low foam alkaline cleaner and degreaser. Suitable for component and parts washing, also for the removal of heavy fats, carbon, grease and food residues within food processing area. Low foam formula ideal for C.I.P. and recirculating system. Non caustic formula, ideal for use on soft metals and galvanised surfaces. Non perfumed.
UK Rail Cat No: 007/007279
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Arrow Solutions |
Container Type | Bottle |
ECLASS Code | 23060101 |
MFR Part No. | C96020XAM |
Product Type | Metal Cleaner |
Removes | Grease |
Series | C960 Metaklenz |
Size | 20ltr |
Suitable For Use On | Food Preparation Areas General Parts Metal |
UNSPSC Code | 15121514 |