£46.79
Ex VAT
£56.15
Inc VAT
2 Variations Available
Product Details
Product Specification
C975
Train exterior wash optimised for removal of iron staining, cleaning rust marks and brake dust residues as well as general oil, grease and dirt. Will not damage or degrade sleepers, platforms or other concrete structures. Safe to use on windows, will not etch,damage glass or seals.
Can be used either for manual cleaning or through automatic wash equipment.
20ltr
UK Rail Cat No: 007/007331.
210ltr
UK Rail Cat No: 007/007316.
Attribute | Value |
---|---|
Brand | Arrow Pioneering Chemistry |
Concentration | Concentrated |
Container Type | Bottle |
ECLASS Code | 23060101 |
MFR Part No. | C97520XAM |
Product Type | Train Cleaner |
Series | C975 |
Size | 20ltr |
Standards Met | UK Rail Cat No: 007/007331 |
UNSPSC Code | 15121514 |