SKU:
ARR7042490B
MPN:
C998ONEAM
£2.99
Ex VAT
£3.59
Inc VAT
Product Details
Product Specification
Product Documents
Hard surface cleaner and sanitiser / disinfectant. Non caustic formula, ideal for use on soft metals and galvanised surfaces. For food processing, catering and food equipment cleaning.
750ml
UK Rail Cat No: 007/056228
20ltr
UK Rail Cat No: 007/025044.
Attribute | Value |
---|---|
Brand | Arrow Solutions |
Container Type | Spray Bottle |
ECLASS Code | 23060101 |
MFR Part No. | C998ONEAM |
Product Type | Cleaner/Disinfectant |
Removes | Grime |
Series | C998 Germfree 61 |
Size | 750ml |
Suitable For Use On | Food Preparation Areas Metal |
UNSPSC Code | 15121514 |