SKU:
ZEP7802724K
MPN:
0001ZCCALCIUM06
£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
Product Documents
This Calcium Lime and Rust Remover Concentrate instantly removes calcium deposits, limescale and rust stains. The concentrated acid formula works on a variety of surfaces including concrete, porcelain, glass, metal, cement, stucco, chrome and more. Supplied as an 1 litre bottle.
Features and Benefits
• Instantly removes calcium deposits, limescale and rust stains
• The concentrated acid formula removes heavy mineral deposits even when diluted
• Suited for use on porcelain baths, shower heads, sinks, toilets, cement, glass and fibreglass
Typical Applications
• Use on porcelain baths, shower heads, sinks, toilets, cement, glass and fibreglass
Notes
• Not suitable for use on wood, fabric, natural stone, aluminium, brass or painted surfaces. It may etch older sinks, baths and tiles
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Zep Commercial |
Container Type | Bottle |
EAN | 5060411280304 |
ECLASS Code | 23060101 |
MFR Part No. | 0001ZCCALCIUM06 |
Product Type | Calcium Lime/Rust Remover Concentrate |
Removes | Calcium Deposits Limescale Rust Stains |
Size | 1ltr |
Suitable For Use On | cement fibreglass glass Porcelain baths shower heads sinks toilets |
UNSPSC Code | 15121514 |