SKU:
ZEP7802786K
MPN:
0001ZCHEATCLN12
£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
Central Heating Cleaner - 1L
A powerful formulation specifically designed to remove debris and sludge from your central heating system. The heavy-duty formulation eliminates cold spots from radiators. The formula also contains special corrosion inhibitors which help to prevent the build-up of sludge.
A powerful formulation specifically designed to remove debris and sludge from your central heating system. The heavy-duty formulation eliminates cold spots from radiators. The formula also contains special corrosion inhibitors which help to prevent the build-up of sludge.
• Can clean a system of up to 12 radiators.
• Helps improve system efficiency.
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Zep Commercial |
Container Type | Bottle |
EAN | 5060411281370 |
ECLASS Code | 23060101 |
MFR Part No. | 0001ZCHEATCLN12 |
Product Type | Central Heating Cleaner |
Removes | Debris Sludge |
Size | 1ltr |
Suitable For Use On | Central Heating Systems |
UNSPSC Code | 15121514 |