£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Product Documents
This high performing glass and mirror cleaner is made with a unique formula that ensures consistent sparkling, streak-free results. The easy to use spray removes a variety of soil types, including grime, grease, fingermarks and scuff marks.
Features and Benefits
• High-performing formula
• Leaves a sparkling, streak-free finish
• Removes a wide range of soil types
Typical Applications
• Apply to windows and mirrors
Attribute | Value |
---|---|
Brand | Cleenol |
Container Type | Spray Bottle |
EAN | 5016929275370 |
ECLASS Code | 23060101 |
MFR Part No. | 057537 |
Product Type | Glass/Mirror Cleaner |
Removes | Fingerprints Grease Grime Scuff Marks |
Size | 750ml |
Suitable For Use On | Mirrors Windows |
UNSPSC Code | 15121514 |