£9.53
Ex VAT
£11.44
Inc VAT
Product Details
Product Specification
Product Documents
Electrical contact cleaner spray, ideal for cleaning delicate electronic and electrical components.
Features and Benefits:
•Removes deposits and tarnish from contacts and switches
•Rapidly evaporates without leaving a residue
•Non-conductive and safe for use on all metals, most rubbers, plastics and coating
Typical Applications:
•Electrical MRO
•Industrial MRO
•Trade/PRO DIY
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Action Can |
Container Type | Aerosol |
ECLASS Code | 23060101 |
MFR Part No. | 1487 |
Product Type | Fast Drying Contact Cleaner |
Removes | Deposits Tarnish |
Series | EC-90 |
Size | 500ml |
Suitable For Use On | All metals Most rubbers, plastics and coating |
UNSPSC Code | 15121514 |