SKU:
ZEP7802924E
MPN:
01AEZCCONTRAC06
£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
Product Documents
Contractors Solvent & Degreaser - 500ml
A heavy-duty, professional degreasing solution for all difficult cleaning tasks around the workshop, garden or garage.
• Removes grease, grime, oil, wax, gum, wet adhesive, tar, polish, wet paint, stickers, ink, scuff marks, silicones, sealants, wet PU foam, carbon, asphalt, brake dust lubricants, bitumen and general engineering grime.
• For use on: Effective on most surfaces including metal, glass, plastic, painted or sealed wood.
• Not suitable for use on: Rubber, suede, leather, silk, untreated wood or elastic items. The product may not be compatible with all types of carpet. Do not use on rubber or foam backed carpets or mats.
• Handy 500ml aerosol for easy application.
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Zep Commercial |
Container Type | Aerosol |
EAN | 5060411280922 |
ECLASS Code | 23060101 |
MFR Part No. | 01AEZCCONTRAC06 |
Product Type | Solvent/Degreaser |
Size | 500ml |
Suitable For Use On | Glass Metal Plastic Sealed Wood |
UNSPSC Code | 15121514 |