SKU:
MYK7221815K
MPN:
67425
£114.00
Ex VAT
£136.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
A highly concentrated degreaser for use in ultrasonic cleaning baths. Compatible with aluminium and suitable for use in re-manufacturing operations.
Features and Benefits
• Powerful formula removes heavy oils & greases, brake dust and carbon contamination
• Highly concentrated can be efficiently diluted to low concentrations for greater economy
• Maximises ultrasonic cleaning action by cavitating and de-gassing
• Non-staining formula allows for use on aluminium components
• Non-flammable Improves safety in the workplace
• Multi-surface compatible ideal for use on ferrous and non-ferrous metals, plastics, rubber and glass
Attribute | Value |
---|---|
Base Type | Water Based |
Brand | Mykal |
Container Type | Bottle |
EAN | 8717342042408 |
ECLASS Code | 23060101 |
MFR Part No. | 67425 |
Product Type | Cleaner |
Removes | Grease Grime Oil |
Series | De.Solv.It Aquasolv Ultrasonic Plus |
Size | 25ltr |
Suitable For Use On | Glass Metal Plastic |
UNSPSC Code | 15121514 |