£85.49
Ex VAT
£102.59
Inc VAT
Product Details
Product Specification
Product Documents
Highly concentrated, low alkaline degreaser formulated to be used in high pressure spray equipment. Designed to remove oil, grease and swarf. NATO Stock No. 6850-99-212-5846. Aerospace certified.
Attribute | Value |
---|---|
Base Type | Water Based |
Brand | Mykal |
Container Type | Bottle |
EAN | 8717342042330 |
ECLASS Code | 23060101 |
MFR Part No. | 67302 |
Product Type | Cleaner |
Removes | Grease Grime Oil |
Series | De.Solv.It Aquasolv VC |
Size | 25ltr |
Suitable For Use On | Assembly Pre-paint and Refurbishment Operations. Steel and Cast Iron Parts in Manufacturing |
UNSPSC Code | 15121514 |