£29.49
Ex VAT
£35.39
Inc VAT
2 Variations Available
Product Details
Product Specification
For Professional & Trade use, whether on site or in the field, to remove difficult deposits and over-spills such as grease, oil, sealants, wax, tar, adhesives and gum. Ideal for workshops, garages and homes.
Features and Benefits
• Removes difficult deposits such as grease, oils, sealants, wax, tar and gum
• Easy to apply via spray bottle or solution
Typical Applications
• Workshop
• Garage
• Domestic
*This is a high performance solvent cleaner - We recommend using on a test piece first before applying to sensitive areas to confirm suitability.
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Mykal |
Container Type | Bottle |
EAN | 5025566047875 |
ECLASS Code | 23060101 |
MFR Part No. | 4787 |
Product Type | Contractors Solvent Cleaner |
Removes | Adhesives Bitumen Chewing Gum Grease Oil Paint Silicone |
Series | De.Solv.It |
Size | 5ltr |
Suitable For Use On | Metal Plastic |
UNSPSC Code | 15121514 |