£39.79
Ex VAT
£47.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Fast drying solvent degreaser for precision cleaning of engineering and electrical components. Low residue with high di-electric strength over 30,000 volts.
Features and Benefits
• Fast drying with low residue for clean and efficient degreasing of components
• Hi Di-electric strength of over 30,000 volts
Standards
• MOD Standard 08-121 (NES 844)
Notes
• Flashpoint 46°C.
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Mykal |
Container Type | Bottle |
EAN | 8717342036209 |
ECLASS Code | 23060101 |
MFR Part No. | 61043 |
Product Type | Fast Dry Precision Cleaner |
Removes | Adhesives Grease Oil Silicone |
Series | De.Solv.It |
Size | 5ltr |
Suitable For Use On | Electrical |
UNSPSC Code | 15121514 |