SKU:
ZEP7803442P
MPN:
0005ZCRDRIVCLN04
£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
Product Documents
Driveway, Concrete & Masonry Cleaner
A concentrated solution that provides fast and powerful cleaning of driveways and concrete surfaces.
• Helps to clean hard to remove stains, oil & grease from driveways.
• Fast & powerful cleaning for use on: Concrete, masonry, asphalt driveways, walkways & slabs.
• Not suitable for use on: Painted and stained surfaces, aluminium, brass, chrome, copper and other alkaline sensitive surfaces.
• Can be used with pressure washers.
• Concentrated formula makes up to 100 Litres.
• Covers up to 250m².
Attribute | Value |
---|---|
Brand | Zep Commercial |
Container Type | Bottle |
EAN | 5060411280885 |
ECLASS Code | 23060101 |
MFR Part No. | 0005ZCRDRIVCLN04 |
Product Type | Driveway/Concrete/Masonry Cleaner |
Removes | Grease Oil Stains |
Size | 5ltr |
Suitable For Use On | Concrete Driveways Masonry Slabs Walkways |
UNSPSC Code | 15121514 |