Action Can

DS-90, Mult-Surface Contamination Spray, Solvent Based, Aerosol, 500ml

SKU:

ACN7323341M

MPN:

33341-AA

£6.79

Ex VAT

£8.15

Inc VAT

IN STOCK (1)

    Product Details

    This decontamination spray is a versatile, high alcohol content spray for decontaminating all hard surfaces.


    Features and Benefits
    • Versatile and suitable for use on high tough-point surfaces including work benches, tool cases and tools
    • Extremely high alcohol content of >80%, quickly removes dirt, grime and oils
    • Multi-functional and also physically removes bacteria, viruses and fungus
    • Evaporates quickly, with no need to rinse with water or a cloth


    Typical Applications
    • Warehouses
    • Production
    • Trade counters
    • Service engineers
    • Offices
    • Industrial and electrical MRO
    • Agriculture
    • Fasteners and fixings
    • Trade


    Notes
    • Not suitable for use on acetal, LDPE or Polycarbonate


    Product Documents
    Product Specification
    Attribute
    Value

    Base Type

    Solvent Based

    Brand

    Action Can

    Container Type

    Aerosol

    ECLASS Code

    23060101

    MFR Part No.

    33341-AA

    Product Type

    Mult-Surface Contamination Spray

    Removes

    Dirt Grime Oil

    Series

    DS-90

    Size

    500ml

    Suitable For Use On

    General workplace surfaces Tools Tools cases Work benches

    UNSPSC Code

    15121514