£8.99
Ex VAT
£10.79
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Dust Clean PB is a compressed gas cleaning aerosol designed for the cleaning and loosening of dust and debris from office equipment.
Features and Benefits
• Supplied with an extension tube to reach tight areas
• High spray pressure will remove even the most stubborn of dust and debris
• User-friendly spray head is easy to operate with a wide pressure area
• Residue-free finish for thorough cleaning
• Compatible with commonly used office equipment to suit all cleaning requirements
Typical Applications
• Computers
• Keyboards
• Printers
• Copiers
• Projectors
• Cameras
• Telephones
Standards
• ISO 9001:2015
Warnings
• Highly flammable
Attribute | Value |
---|---|
Brand | Kontakt |
Container Type | Aerosol |
EAN | 5412386070631 |
ECLASS Code | 23060101 |
MFR Part No. | 1032651 |
Product Type | Electronics Air Duster |
Removes | Debris Dust |
Size | 400ml |
Suitable For Use On | Office Equipment |
UNSPSC Code | 15121514 |