£20.49
Ex VAT
£24.59
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Dust Off 67 Jet is an aerosol duster designed for use with the Spraynozzle Jet applicator (sold separately). Designed to effectively remove dust and debris, it maintains electronic components to reduce the risk of errors and repairs.
Features and Benefits
• Oil-free pressurised gas leaves no residues behind
• Non-flammable for safe use and storage
• Provides constant pressure in use over the lifetime of the aerosol
• Harmless to all components used in electronics
• Formulated to create a low long-term environmental impact
Typical Applications
• Electronics
• Mechanical devices
• Machinery
Standards
• Directive 2008/47/EC
• Global Warming Potential (GWP) 7
• ISO 9001:2015
Notes
• Suitable for use with the Spraynozzle Jet (sold separately): AMB7060776A
Attribute | Value |
---|---|
Base Type | Water Based |
Brand | Kontakt |
Container Type | Aerosol |
EAN | 5412386063701 |
ECLASS Code | 23060101 |
MFR Part No. | 1031694 |
Product Type | Air Duster |
Removes | Debris Dust |
Size | 300ml |
Suitable For Use On | Electronic Components |
UNSPSC Code | 15121514 |