£16.79
Ex VAT
£20.15
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
Product Documents
Dust Off 67 is a high pressure, non-flammable dusting gas designed to remove dust and debris without the need for wiping. Use of Dust Off 67 duster helps to prevent damage to electronic components caused by microscopic dust particles and enhances the life of your equipment.
Features and Benefits
• Contains no ozone depletion potential to minimise environmental impact
• Moisture and oil-free for cleaning without residues left behind
• Will not damage all common and sensitive components used in electronics
• Supplied with an extension tube for directed cleaning
• Delivers a medium spray rate for economic use
Typical Applications
• Optics or precision instruments
• Laboratory equipment
• Communication and data processing equipment
• Suitable for cleaning where solvents would be damaging
Standards
• Has a reduced Global Warming Potential (GWP) of 7
• Directive 2008/47/EC (Non-Flammable)
Attribute | Value |
---|---|
Base Type | Water Based |
Brand | Kontakt |
Container Type | Aerosol |
EAN | 5412386068584 |
ECLASS Code | 23060101 |
MFR Part No. | 1032465 |
Product Type | Air Duster |
Removes | Debris Dust |
Size | 200ml |
Suitable For Use On | Electronic Components |
UNSPSC Code | 15121514 |