£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
EasyClean® is an effective coil cleaner formulated to attack only the dirt, and not the coil.
Features and Benefits
• Safe to use formulation provides effective cleaning for regular maintenance
• High powered aerosol for convenience
Typical Applications
• Condenser coils
• Air cooled evaporator
Attribute | Value |
---|---|
Brand | Advanced Engineering |
Container Type | Aerosol |
ECLASS Code | 23060101 |
MFR Part No. | S010128GB |
Product Type | Coil Cleaner |
Removes | Dirt |
Series | EasyClean® |
Size | 600ml |
Suitable For Use On | Air cooled evaporator Condenser coils |
UNSPSC Code | 15121514 |