£10.49
Ex VAT
£12.59
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Action Can EC-90 is a fast-evaporating electrical cleaner designed for delicate electronic and electrical components. It leaves no residue, eliminating the need for rinsing or wiping, and swiftly cleans hard-to-reach areas. This cleaner ensures thorough and efficient cleaning without causing damage to sensitive parts, making it an ideal solution for maintaining electronic devices and equipment.
Features and Benefits
• Effectively removes deposits and tarnish
• Improves conductivity and penetrates into switches and contacts
• Prevents electrical faults
Typical Applications
• Safe to use on all metals, most rubber, plastics and coatings
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Action Can |
Container Type | Can |
EAN | 5012117101308 |
ECLASS Code | 23060101 |
MFR Part No. | 1754400 |
Product Type | Electronic Cleaner Fast Drying Contact Cleaner |
Removes | Dirt Grease Grime |
Series | EC-90 |
Size | 500ml |
UNSPSC Code | 15121514 |