£22.79
Ex VAT
£27.35
Inc VAT
Product Details
Product Specification
Product Documents
ELECTRA CLEAN Spray is an electronic equipment cleaner suitable for food processing areas. This powerful cleaner is formulated to remove dirt, grime and grease.
Features and Benefits
• DETEX technology - metal detectable and xray plastic aerosol caps and actuators reduces risk of plastic contamination
• Evaporates rapidly to leave no residue
• Compatible with most plastics
• Remove grime, grease and dirt from all electrical instruments and devices
• Highly effective
• Fast evaporating cleaner which dries within seconds
• 3600 valve system enabling it to be sprayed from any angle
• Blue mini-jet spray nozzle for accurate application and easy identification as a food-safe product
Typical Applications
• Food processing areas
• Control panels
• Electric motors
• Electrical contacts
• Switches
Approvals
• NSF K2 Registered
• Halal Certified
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Rocol |
Container Type | Aerosol |
EAN | 5024747340668 |
ECLASS Code | 23060101 |
For Use On | Control panels Electrical contacts Electric motors Switches |
MFR Part No. | 34066 |
Product Type | Cleaner |
Removes | Dirt Grease Grime |
Series | Electra-Clean |
Size | 300ml |
Suitable For Use On | Electrical Food Preparation Areas |
UNSPSC Code | 15121514 |