£63.49
Ex VAT
£76.19
Inc VAT
Product Details
Product Specification
Product Documents
This versatile floor cleaner can be applied using a mop or sponge, or used in a cleaning machine. Ideal for removing grease, oil and dirt from coated, mineral and steel surfaces, it can also be added to a steam cleaner for high-pressure cleaning.
Features and Benefits
• Concentrated cleaning solution for high capacity cleaning
• The alkaline solution is non-flammable and virtually odour-free
• Removes a wide range of dirt and oils, including proteins and grease substrates.
Attribute | Value |
---|---|
Brand | Rust-oleum |
Container Type | Bottle |
EAN | 8715743004438 |
ECLASS Code | 23060101 |
MFR Part No. | 2901.5 |
Product Type | Cleaner/Degreaser |
Removes | Grease |
Series | Epoxy Shield |
Size | 5ltr |
Suitable For Use On | Floors |
UNSPSC Code | 15121514 |