£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Product Documents
The F010 multi-purpose cleaner is fromulated to remove dirt, grease and heel marks from all synthetic floors. This versatile product is also suitable for use on all non-porous hard surfaces for convenient, single-product cleaning.
Features and Benefits
• Ideal for use on linoleum, PVC, rubber, sealed wood, sealed cork and thermoplastic floors
• A controlled foam helps prevent over use of the cleaner
• Concentrated formula can be diluted as required (please see product instructions)
• Pine fragrance leaves a refreshing and clean scent after use
Typical Applications
• Suitable for cleaning floors in offices, schools, hospitals, canteens, gyms, dance studios, dance floors etc.
Warnings
• Not recommended for galvanised surfaces, laminated flooring or unsealed wood and cork
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Jeyes |
Container Type | Bottle |
ECLASS Code | 23060101 |
MFR Part No. | F010 - 5LTRX2 |
Product Type | Multi-Purpose Cleaner |
Removes | Dirt |
Series | F010 |
Size | 5ltr |
Suitable For Use On | Linoleum PVC Rubber Sealed Sealed Cork Thermoplastic Floors Wood |
UNSPSC Code | 15121514 |