£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Product Documents
A powerful, fast drying solvent designed to dissolve away all types of contaminant in the workshop quickly, leaving no residue and eliminating the need of rinsing.
Features and Benefits
• Effectively removes all types of contaminants
• Fast drying with no residue leftover
• Temperature range: -20°C to +65°C
• 360° spray valve for inverted use
Typical Aplications
• Cleaning
• Metalwork
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Tygris |
Container Type | Aerosol |
EAN | 5060253471120 |
ECLASS Code | 23060101 |
MFR Part No. | F400 |
Product Type | Cleaner |
Removes | Contaminants |
Series | F400 Protean |
Size | 400ml |
UNSPSC Code | 15121514 |