£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Product Documents
A fast drying industrial cleaner which is used to break down grease, dirt, oil and other workshop contaminants quickly and easily without the need of subsequent rinsing, saving time and maintaining a clean environment.
Features and Benefits
• Powerful solvent cleaning formula
• Used to break down grease, dirt, oil and other workshop contaminants
• Solvent evaporates quickly, leaving a clean surface
• No need of subsequent rinsing
Typical Applications
• Indrustrial
• Workshop
Notes
• Non-chlorinated
• Size: 400ml, Aerosol
Warning
• Flammable - Aerosol, contains solvents
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Tygris |
Container Type | Aerosol |
EAN | 5060253470123 |
ECLASS Code | 23060101 |
MFR Part No. | R207 |
Product Type | Fast Dry Industrial Cleaner |
Removes | Dirt Grease Oil |
Size | 400ml |
Suitable For Use On | Industrial Workshop |
UNSPSC Code | 15121514 |