SKU:
NTL7401095B
MPN:
FS ELEC TECH 400ml A
£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Product Documents
Food safe electrical contact cleaner is highly a refined solvent cleaner and lubricant for use on electrical and electronic components.
Features and Benefits
• Low toxicity and fast degreasing cleaner quickly removes surface dirt and grease on a range surfaces and finishes leaving a thin protective coating of non-conductive, water resistant lubricant
• Clean in use, does not contain chlorinates and a has low odour for versatility of use
• Fast evaporating, non-staining action formula suitable for a wide range of applications
• INS H1 registered can be used in food production areas
• Easy to apply aerosol for fast application
Typical Applications
• Painted surfaces
• Metals
• Plastics
• Chlorinated rubber finishes
• Switches
• Potentiometers
• Electrical contacts
• Generators
• Halal & Kosher Certification
Notes
• Insoluble in water
• Flammable
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | New Tech Lubes |
Container Type | Aerosol |
ECLASS Code | 23060101 |
MFR Part No. | FS ELEC TECH 400ml A |
Product Type | Contact Cleaner |
Removes | Dirt Grease |
Series | FS Elec-Tech |
Size | 400ml |
Suitable For Use On | Electrical Contacts Generators Metals Painted surfaces Plastic Potentiometers Switches |
UNSPSC Code | 15121514 |