£15.58
Ex VAT
£18.70
Inc VAT
Product Details
Product Specification
Product Documents
This maintenance spray is a versatile solution for cleaning, lubricating and protecting electrical equipment, locks, hinges and more. It penetrates deep to loosen rust, displace water and provide long-lasting protection with an ultra-thin, anti-corrosion film. This ozone-friendly spray conforms to BS1133 TP 2b standards, offering reliable performance across various industrial applications.
Features and Benefits
• Penetrates & lubricates
• Medium drying
• No CFC propellants
Attribute | Value |
---|---|
Brand | Fuchs |
Container Type | Aerosol |
ECLASS Code | 23060101 |
MFR Part No. | 800292131 |
Product Format | Aerosol |
Product Type | Machine Tool System Cleaner |
Size | 500ml |
Standards Met | BS1133 TP 2b |
UNSPSC Code | 15121514 |