£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Product Documents
Heavy Duty Hand Cleaner - 1L
Quickly and effortlessly removes ingrained oil, grease, grime, diesel, paint & more.
• Leaves hands feeling soft and moisturised.
• Fast acting gel formulation.
Attribute | Value |
---|---|
Brand | Zep Commercial |
Container Type | Tub |
EAN | 5060411281202 |
ECLASS Code | 23060101 |
MFR Part No. | 0001ZCRHANDCLNR6 |
Product Type | Hand Cleaner |
Removes | Grease Ink Oil Wax |
Size | 1ltr |
Suitable For Use On | Skin |
UNSPSC Code | 15121514 |