£57.99
Ex VAT
£69.59
Inc VAT
Product Details
Product Specification
Product Documents
A mildly alkaline concentrated cleaner for the exterior of trains and other rolling stock. Ideal for manual cleaning operations.
Features and Benefits:
•Fully biodegradable surfactants and non-corrosive to all commonly used metals, rubbers and elastomers
Typical Applications:
•Cleaning
•Railway
Notes:
•Rail approved (007/021836)
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Bottle |
ECLASS Code | 23060101 |
MFR Part No. | 31867 |
Product Type | Cleaner |
Removes | Grime |
Series | DP17 |
Size | 25ltr |
Suitable For Use On | Metal |
UNSPSC Code | 15121514 |