£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Formulated to disinfect and clean in one go, this Hygiene Boost Cleaner from Oleonix® requires no rinsing or wiping action. This versatile solution can also be used on the hands as a spray-on sanitiser to eliminate up to 99.9% of all known germs and bacteria.
Features and Benefits
• Cleans, disinfects and deodorises with no rinsing required
• Ready to use with no mixing or dilution required
• Suitable for use on a range of surfaces for convenience
• Proven to remove tough and heavy industrial soiling
• Biodegradable formula for minimal environmental impact
Standards
• Conforms to biodegradability criteria regulations (EC) No. 648/2004 (detergents)
• EN 14476 - Virucidal evaluation
• EN1040 - Chemical disinfectants and antiseptics
• EN13697 - Antimicrobial testing
• EN1276 - Chemical disinfectants and antiseptics evaluation
• EN1650 - Fungicidal suspension
• EN1275 - Basic fungicidal and basic yeasticidal activity evaluation
Approvals
• OECD confirms the biodegradability of the active ingredient
• LB2270/80 biocide effectiveness
Attribute | Value |
---|---|
Brand | Oleonix |
Container Type | Spray Bottle |
ECLASS Code | 23060101 |
Hazard Warning | irritant |
MFR Part No. | O-HB750RTU |
Product Type | Cleaner/Disinfectant |
Removes | Grease Grime Oil Oils |
Series | O-HB750RTU |
Size | 750ml |
UNSPSC Code | 15121514 |