Ambersil

Invertible Air Duster 2, Air Duster, Aerosol, 200ml

SKU:

AMB7010264H

MPN:

33183

£19.49

Ex VAT

£23.39

Inc VAT

IN STOCK (29)

    Product Details

    Air duster 2 is a powerful, dry 'air' blast for the removal of dry contaminants from electronics.
    For the rapid and effective removal of loose contamination from electronics and optics.


    Features and Benefits
    • Ideal for safety critical applications
    • Invertible valve system virtually eliminates the potential for moisture contamination of delicate electronics
    • Non-flammable (directive 2008/47/EC)
    • Does not contain CFC's, HFC's, and is non-ozone depleting
    • 360° Spray System allows use at all angles
    • Featuring 'Active Carbon Capture Technology' to maximise performance and efficiency


    Typical Applications
    • Electronics
    • Precision instrument keyboards
    • Fax machines
    • Computers
    • Cameras
    • Photocopiers
    • Microscopes
    • Lenses
    • Laboratory equipment
    • Oscilloscopes
    • Scanners


    Notes


    • Inert
    • Dry


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ambersil

    Container Type

    Aerosol

    EAN

    5017419373682

    ECLASS Code

    23060101

    MFR Part No.

    33183-AA

    Product Type

    Air Duster

    Removes

    Contaminants

    Series

    Invertible Air Duster 2

    Size

    200ml

    Suitable For Use On

    Electronics

    UNSPSC Code

    15121514